Shop All Tree Pole Climbers and Accessories
This Product is Discontinued
All Gear
Tree Saddle, L, Black, 34" to 38" Waist Sz (Discontinued)
Mfr # AGCSBLR
Zoro # G2063490
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Lightweight
- Length 18 in
- Material Polyester
- Size L
- Tensile Strength 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGCSBLR
- Zoro # G2063490
- Country of Origin Unknown
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 18 in |
Size | L |
Ring Size | 1 1/2 in |
Waist Size | 34 in to 38 in |
Details
Item | Tree Saddle |
Type | Lightweight |
Material | Polyester |
Tensile Strength | 5,000 lb |
Color | Black |
Features | Easy Rigging Point |
Holding Capacity | 500 lb |
Description
Tree Saddle, Lightweight, Size L, Waist Size 34 In. to 38 In., Length 18 In., Holding Capacity 500 lb., Tensile Strength 5000 lb., Ring Size 1-1/2 In., Material Polyester, Color Black, Features Easy Rigging Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.