Shop All Harness Accessories
All Gear
Transformer Sling, Blue, 4 ft.
Mfr # AGTS38-24-50B
Zoro # G7231616
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tensile Strength 2,112 lb
- Material Polyester
- Features Balanced Lifting
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGTS38-24-50B
- Zoro # G7231616
- Country of Origin United States
- Category Harness Accessories
Dimensions
Size | 3/8 in |
Length | 4 ft |
Waist Size | One Size Fits Most |
Sling Length - Maximum | 4 1/8 ft |
Sling Length - Minimum | 24 in |
Rope Diameter | 3/8 in |
Details
Color | Blue |
Tensile Strength | 2,112 lb |
Item | Transformer Rope Sling |
Material | Polyester |
Features | Balanced Lifting |
Holding Capacity | 212 lb |
Type | Extra Strong |
Product Type | Transformer Rope Sling |
Working Load Limit | 960 lb |
Breaking Strength | 2,112 lbf |
Sleeve Material | Nylon |
Vertical Hitch Capacity | 960 lb |
Visual Indicators | Color Coded |
Choker Hitch Capacity | 768 lb |
Basket Hitch Capacity | 1,920 lb |
End Type | Eye |
Sling Adjustability | Adjustable |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Description
Transformer Rope Sling, Material Polyester, Rope Diameter 3/8 in, Working Load Limit 960 lb, Breaking Strength 2,112 lbf, Sling Length - Minimum 24 in, Sling Length - Maximum 4 1/8 ft, Product Type Transformer Rope Sling, Sleeve Material Nylon, Vertical Hitch Capacity 960 lb, Choker Hitch Capacity 768 lb, Basket Hitch Capacity 1,920 lb, Sling Adjustability Adjustable, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip (3400)
- MCR SAFETY Gloves, Leather Palm, Large, Gray, PR (12010L)
- 3M Fire Barrier Sealant, 27 oz., Red-Brown (CP-25WB+27OZ)
- PYRAMEX Goat Leather Driver Gloves - A7 Cut Impact Protect-X2 (GL3004CWX2)
- ALL GEAR Rope Sling, Green/Blue, 10 ft. (AGSRS12S-3410)
- ALL GEAR Low Friction Ring Blue, 3/4 (AGLFR34-BLUE)
- SAFEWAZE Removable Shoulder Pad (021-9070)
- KONG USA Quick Buckle Carbon Steel 44mm Black (928F441N0XK)
- ROPE LOGIC Ultra Rigging Block Sling 5/8 in. x 6 ft. (40150)
- GEMTOR Carrying Bag, 12"x12" 20" (WB2)
- GLOBAL INDUSTRIAL D-Ring Extender, 18inL (761311)
- All Gear Harness Accessories