Shop All Ropes
All Gear
Throw Line, PPL, 3/32 In. dia., 180 ft. L
Mfr # AGDPTL25180
Zoro # G4760892
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 3/32 in
- Rope Material Polyethylene/PE
- Rope Strand Count 12
- Rope Length 180 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Rope Dia. | 3/32 in |
Rope Length | 180 ft |
Length | 180 ft. |
Rope Diameter | 3/32 in |
Length (In.) | 2160 in |
Overall Length | 180 ft |
Diameter | 3/32 in |
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 450 lbf, Working Load Limit 90 lb, Rope Construction Braid, Diameter 3/32 in, Overall Length 180 ft, Core Material HMPE, Cover Material HMPE, Polyethylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 0 Pivot, 15,430 lb.Load Cap. (7984201)
- NEXEL Blue Nylon Cover, 36W x 18D x 74H (481108BL)
- ERICKSON 1"X10Ft 1200 lb Rubber Handle Ratchet Straps (01415)
- RWM Swivel, w/8x3" Phenolic Wheel (75-DUR-0830-S)
- ALL GEAR Arborist Prusik Cord, 10mm x 28" (AGDBPTV1028)
- ALL GEAR Arborist, Rigging, 1/2In. dia., 300ft L (AGHBP12300B)
- ALL GEAR Climbing Line, White/Red, 12 Strand (AG12SP12150RW)
- ALL GEAR Bull Rope, PES/Nylon, 3/4 In. dia., 150ft L (AGBR34150)
- ALL GEAR Braid Composite Double, 7/8"x300ft, 2Eyes (AGDBC78300E2)
- ALL GEAR Round Braid Ppl Rope, 3/8In dia., 50ft L (AGUH3850)
- MIBRO 0.15 in. x 50 ft. Tru Gaurd Para Cord, Olive (231560)
- All Gear Ropes