Shop All Ropes
All Gear
Throw Line, PPL, 2.2 mm dia., 180 ft. L
Mfr # AGTL22180
Zoro # G4786223
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 3/32 in
- Rope Material Polyethylene
- Rope Strand Count 12
- Rope Length 180 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Rope Dia. | 3/32 in |
Rope Length | 180 ft |
Length | 180 ft. |
Rope Diameter | 3/32 in |
Length (In.) | 2160 in |
Overall Length | 180 ft |
Diameter | 3/32 in |
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 650 lbf, Working Load Limit 650 lb, Rope Construction Braid, Diameter 3/32 in, Overall Length 180 ft, Core Material Polyethylene, Cover Material HMPE, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire High Cart, Heavy Duty, 48x18x69 In (1ECH6)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALDFL8MR95)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Cable Thimbles 6PK (71986)
- MAGLINER Short Axle 16-13/16 In (224996)
- ALL GEAR Husky Bull Rope Accessory Line, 3/8"X600 (AGBR38600)
- ALL GEAR Rigging Line Rope, 600 ft. L, 5/8" dia., Rd (AG3STP58R)
- ALL GEAR Round Braid Ppl Rope, 3/16In dia., 100ft L (AGUH316100)
- ALL GEAR Weep Cord, Cotton, 7/32In. dia., 100ft L (AGSBC732100)
- ALL GEAR Dielectric Rope, PO, 3/8 In. dia., 600 ft L (AG12SDE38)
- ALL GEAR Strand Braided 11.8mm 24 (AG24SP118120PPG)
- ZORO SELECT Rope, Nylon, Braided, 3/16 In. dia., 100ft L (12U273)
- All Gear Chains, Ropes & Cables