Shop All Ropes
All Gear
Throw Line, PPL, 2.2 mm dia., 180 ft. L
Mfr # AGTL22180
Zoro # G3889882
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 5/64 in
- Rope Material Polyethylene
- Rope Strand Count 12
- Rope Length 180 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 5/64 in |
Rope Length | 180 ft |
Length | 180 ft. |
Rope Diameter | 2 1/5 mm |
Length (In.) | 2160 in |
Overall Length | 180 ft |
Diameter | 3/32 in |
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 650 lbf, Working Load Limit 650 lb, Rope Construction Braid, Diameter 3/32 in, Overall Length 180 ft, Core Material Polyethylene, Cover Material HMPE, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Super-Duty Dolly, Black, 1800 Lb (SL1800D6B)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 300 lb (2.05456.944 BRK2)
- BALLYMORE Tilt and Roll Laddr, 44in.Wx53in.D, 5 Step (TA-5-36)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16PI04201R)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 600 ft. L (AGKM12600Y)
- ALL GEAR Climbing Rope, PES, 3/4 In. dia., 150 ft. L (AG12SP34150RW)
- ALL GEAR Rope, Technra/Vctrn, 5/16 In. dia., 250ft L (AGKPC516250)
- ALL GEAR Bull Rope, PES/Nylon, 7/8 In. dia., 150ft L (AGBR78150)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 120 ft. L (AG16SP12120S)
- ALL GEAR Arborist Prusik Cord, 10mm x 28" (AGDBPTV1028)
- ALL GEAR Bull Rope, PES/Nylon, 5/8 In. dia., 600ft L (AGBR58600)
- All Gear Ropes