All Gear

Strand Braided Pol 11.8mm 24


product price: $213.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material polyester/nylon
  • Color green/orange/black
  • Tensile Strength 6,700lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand All Gear
  • MFR # AG24SP118200GOB
  • Zoro # G9280763
  • Country of Origin Canada
  • Category Ropes

Details

Item climbing line
Material polyester/nylon
Color green/orange/black
Tensile Strength 6,700lbs

Description

FDA-NSF EPDM O-Ring-Dash 221 -,PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.