Shop All Ropes
All Gear
ROPE/PES/Copolymer 5/8 In. dia., 150 ft L
Mfr # AG3STHSC58150
Zoro # G4552484
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 5/8 in
- Rope Material Polyester/Co-Polymer
- Rope Strand Count 3
- Rope Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 5/8 in |
Rope Length | 150 ft |
Length | 150 ft. |
Rope Diameter | 5/8 in |
Length (In.) | 1800 in |
Overall Length | 150 ft |
Diameter | 5/8 in |
Description
High-Strength Utility Rope, Rope Type Dynamic, Breaking Strength 10,450 lbf, Working Load Limit 2,120 lb, Rope Construction Twisted, Diameter 5/8 in, Overall Length 150 ft, Core Material Co-Polymer, Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type High-Strength Utility Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/4(6MM) SPRING LINK, ZP, UPC, 4410440 (4410440)
- ALBION 5" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 550 lb (16PB05201R)
- CALDWELL Telescoping Pivoting Fork Boom, 4000 Lb (PB-40)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40748ZN-TPU33(GG))
- ALL GEAR Throw Line, PPL, 3/32 In. dia., 180 ft. L (AGDPTL25180)
- ALL GEAR Bull Rope, PES/Nylon, 1/2 In. dia., 150ft L (AGBR12150)
- ALL GEAR Climbing Line, Blue/Black, 32 Strand (AGKMC716150BB)
- ALL GEAR Bull Rope, PES/Nylon, 7/8 In. dia., 150ft L (AGBR78150)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 150 ft. L (AGKM12150DBGY)
- ALL GEAR Climbing Line, White/Red, 12 Strand (AG12SP12150RW)
- ZORO SELECT Rope, 600ft, Tan, 300lb., Polyprpylne (510160-00600-ZZZ)
- All Gear Ropes