Shop All Harness Accessories
All Gear
Rope Sling, Green/Blue, 10 ft.
Mfr # AGSRS12S-3410
Zoro # G7231659
original price:
$184.99
9% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Holding Capacity 2,100 lb
- Length 10 ft
- Material Polyester
- Waist Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGSRS12S-3410
- Zoro # G7231659
- Country of Origin United States
- Category Harness Accessories
Dimensions
Length | 10 ft |
Waist Size | One Size Fits Most |
Size | 3/4 in |
Rope Diameter | 3/4 in |
Ring Size Included | 1 1/2 in |
Sling Length - Maximum | 10 ft |
Details
Item | Arborist Rope Sling |
Color | Green |
Holding Capacity | 2,100 lb |
Material | Polyester |
Type | Lightweight |
Tensile Strength | 21,000 lb |
Features | Easy Rigging Point |
Product Type | Arborist Rope Sling |
Visual Indicators | Color Coded |
Sleeve Material | Nylon |
Working Load Limit | 3,780 lb |
End Type | Low Friction Ring |
Breaking Strength | 21,000 lbf |
Sling Adjustability | Fixed |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Description
Arborist Rope Sling, Material Polyester, Rope Diameter 3/4 in, Working Load Limit 3,780 lb, Breaking Strength 21,000 lbf, Sling Length - Minimum Not Applicable, Sling Length - Maximum 10 ft, Product Type Arborist Rope Sling, Sleeve Material Nylon, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Sling Adjustability Fixed, End Type Low Friction Ring, Ring Size Included 1 1/2 in, Visual Indicators Color Coded, Coating Type Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, VS300, Clear+2.0 (11-19009-10)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Yellow, 25PK (VSC-ROUND-YELLOW)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25 (DL72BP25)
- BIOREM-2000 Oil and Water Separator Treatment, PK4 (8888-001)
- ALL GEAR Transformer Sling, Blue, 4 ft. (AGTS38-24-50B)
- ALL GEAR Low Friction Ring Blue, 3/4 (AGLFR34-BLUE)
- SUNBELT SADDLE-WEAVER-2 FLOATING DEE-PAD LEGS-M 22.5" x10.75" x11" (A-B1AB0801038M)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051011)
- WERNER R531007-R 7ft Baseline Twinleg Self-Retr (R531007-R)
- KONG USA Quick Buckle Carbon Steel 44mm Black (928F441N0XK)
- 3M DBI-SALA Cell Phone Holder Pouch (9501264)
- All Gear Fall Protection