Shop All Harness Accessories
This Product is Discontinued
All Gear
Ring, Blue, 3" L (Discontinued)
Mfr # AGLFR118
Zoro # G7243960
This Product is Discontinued
Key Features
- Color Blue/Red
- Type Extra Strong
- Material Premium Aircraft Aluminum
- Holding Capacity 14,000 lb
- Waist Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGLFR118
- Zoro # G7243960
- Country of Origin United States
- Category Harness Accessories
Dimensions
Waist Size | One Size Fits Most |
Size | 1-1/8 in |
Ring Size | 1 1/8 in |
Length | 3 in |
Overall Length | 3 in |
Inside Diameter | 1 1/8 in |
Details
Item | Ring |
Color | Blue/Red |
Type | Extra Strong |
Material | Premium Aircraft Aluminum |
Holding Capacity | 14,000 lb |
Features | Reduce Rigging Friction |
Tensile Strength | 14,000 lb |
Product Type | Low Friction Ring |
Working Load Limit | 14,000 lb |
Compatible Sling Type | Rope Slings, Redirect Slings, Ring to Ring Slings, Soft Rig Slings, Whoopie Slings |
Description
Ring, Inside Diameter 1 1/8 in, Working Load Limit 14,000 lb, Compatible Sling Type Rope Slings, Redirect Slings, Ring to Ring Slings, Soft Rig Slings, Whoopie Slings, Overall Length 3 in, Overall Width Not Applicable, Material Premium Aircraft Aluminum, Color Blue/Red, Product Type Low Friction Ring, Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.