Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AGSRS12S-7810MGBB
Zoro # G811508808
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Polyester
- Color Green
- Sling Adjustability Fixed
- Visual Indicators Color Coded
- Working Load Limit 5,760 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGSRS12S-7810MGBB
- Zoro # G811508808
- UPC # 810110196155
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Maximum | 10 ft |
Rope Diameter | 7/8 in |
Ring Size Included | 2 in |
Details
Item | Rope Sling |
Material | Aluminum, Polyester |
Color | Green |
Sling Adjustability | Fixed |
Visual Indicators | Color Coded |
Working Load Limit | 5,760 lb |
Product Type | Rope Sling |
End Type | Low Friction Ring |
Description
Rope Sling, Material Aluminum, Polyester, Rope Diameter 7/8 in, Working Load Limit 5,760 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 10 ft, Product Type Rope Sling, Sling Adjustability Fixed, End Type Low Friction Ring, Ring Size Included 2 in, Visual Indicators Color Coded, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hard Hat Headgear, For Use With Full Brim Hard Hat Black (10187161)
- 3M DBI-SALA Retrieval Full Body Harness, Universal, Repel(TM) Polyester (1110602)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCS2OXL)
- REEBOK Athletic Shoe, M, 13, Black (RB4050)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- PETZL Friction Saver, Tree Care (G001AA00)
- A & I PRODUCTS THROWLINE-BIGSHOT-POUCH W/TUBING 4" x8.85" x2.65" (A-B1AB16421)
- MAKITA Chain Saw Extension Handle, For LXCU01 (196469-5)
- CLIMBING TECHNOLOGY Climbing Technology Quick Step Right Foot Ascender (use w/8-13mm Ropes) (35454)
- NOTCH Wear Safe Aluminum Friction Ring Small, 28mm x 54mm (57615)
- All Gear Fall Protection