Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AGSRS12S-7810MG-DH
Zoro # G211508828
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Sling Adjustability Fixed
- Working Load Limit 5,760 lb
- End Type Low Friction Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All Gear
- MFR # AGSRS12S-7810MG-DH
- Zoro # G211508828
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Maximum | 10 ft |
Rope Diameter | 7/8 in |
Details
Item | Ring to Ring Sling |
Material | Polyester |
Color | Green |
Sling Adjustability | Fixed |
Working Load Limit | 5,760 lb |
End Type | Low Friction Ring |
Product Type | Ring to Ring Sling |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Visual Indicators | Color Coded |
Description
Ring to Ring Sling, Material Polyester, Rope Diameter 7/8 in, Working Load Limit 5,760 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 10 ft, Product Type Ring to Ring Sling, Sling Adjustability Fixed, End Type Low Friction Ring, Visual Indicators Color Coded, Coating Type Urethane, Color Green, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Knee Pads, Black, Polyurethane, PR (867-00)
- WALKERS Youth Ear Muffs, Pink (GWP-YWFM2-PNK)
- CAT WORKWEAR Trademark Cap, One Size, Black (W01791-016)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NA-A)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- NOTCH Acculine Throw Line (NTL175-180)
- NOTCH EQUIPMENT Notch SafeBloc (36680)
- NOTCH EQUIPMENT Notch X-Rigging Ring Large 28 x 20 (35790)
- PETZL Mechanical Prusik, Zigzag Plus (D022BA00)
- SUNBELT Pulley-ISC, Medium Double, Aluminum 9" x4" x2" (A-B1ABIRP033A)
- All Gear Fall Protection