Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AGSRS12S-110BB
Zoro # G011508820
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Polyester
- Color Blue
- Product Type Rope Sling
- Sling Length - Maximum 10 ft
- Ring Size Included 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGSRS12S-110BB
- Zoro # G011508820
- UPC # 810110194113
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Maximum | 10 ft |
Ring Size Included | 2 in |
Rope Diameter | 1 in |
Details
Item | Rope Sling |
Material | Aluminum, Polyester |
Color | Blue |
Product Type | Rope Sling |
Sling Adjustability | Fixed |
Visual Indicators | Color Coded |
Working Load Limit | 7,200 lb |
End Type | Low Friction Ring |
Description
Rope Sling, Material Aluminum, Polyester, Rope Diameter 1 in, Working Load Limit 7,200 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 10 ft, Product Type Rope Sling, Sling Adjustability Fixed, End Type Low Friction Ring, Ring Size Included 2 in, Visual Indicators Color Coded, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Face Shield, 6-1/2inHx19-1/2inW, Acetate (S38140)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74203)
- ENPAC Catch Basin Insert, 16"x20" to 28"x36" (4348)
- BRADY White Polyester Wire Marker, THT-43-473-10 (THT-43-473-10)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- A & I PRODUCTS CLIMBER-BUCKINGHAM-TITANIUM-TREE, 2 3/4 14" x8" x3" (A-B1ABTB93059)
- DMM Hitch Climber Eccentric Pulley, Green (DECC-GR)
- MAKITA Chain Saw Extension Handle, For LXCU01 (196469-5)
- KLEIN TOOLS WireSpanner Plus™ Telescopic Pole (SRS56036)
- A & I PRODUCTS THROW LINE, FLING-IT HMPE, 2.2MMX180' 3.5" x3.5" x3.5" (A-B192022L180)
- All Gear Tree Pole Climbers and Accessories