Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AGRCS12S-5810
Zoro # G811508822
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Working Load Limit 2,880 lb
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
- Visual Indicators Color Coded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGRCS12S-5810
- Zoro # G811508822
- UPC # 810110192089
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Maximum | 10 ft |
Rope Diameter | 5/8 in |
Details
Item | Rope Sling |
Material | Polyester |
Color | Yellow |
Working Load Limit | 2,880 lb |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Visual Indicators | Color Coded |
Product Type | Rope Sling |
Sling Adjustability | Fixed |
End Type | Eye |
Sleeve Material | Nylon |
Description
Rope Sling, Material Polyester, Rope Diameter 5/8 in, Working Load Limit 2,880 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 10 ft, Product Type Rope Sling, Sleeve Material Nylon, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Yellow, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil Set, Numbers, Brass, 10014 (10014)
- HARRIS INDUSTRIES Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132311 (LB132311)
- MCR SAFETY Goatskin Driver Keystone, XL, PK12 (3611XL)
- IRONWEAR Polypropylene Disposable Lab Coat White2XLarge (5200-W-2XL)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- DMM Captain Throwing Hook Kit (20482)
- KLEIN TOOLS WireSpanner Plus™ Telescopic Pole (SRS56036)
- NOTCH Gecko Carbon Fiber 2.0 Climbers Tree Gaffs (52142T)
- NOTCH EQUIPMENT Notch Portawrap IV Medium Stainless Steel (POWMSS)
- ARBO SPACE LOWERING RIGGING KIT (ASLRK)
- All Gear Tree Pole Climbers and Accessories