Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AGRCS12S-3410
Zoro # G411508826
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- End Type Eye
- Sleeve Material Nylon
- Product Type Rope Sling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGRCS12S-3410
- Zoro # G411508826
- UPC # 810110191099
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Maximum | 10 ft |
Rope Diameter | 3/4 in |
Details
Item | Rope Sling |
Material | Polyester |
Color | Green |
End Type | Eye |
Sleeve Material | Nylon |
Product Type | Rope Sling |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Working Load Limit | 3,780 lb |
Visual Indicators | Color Coded |
Sling Adjustability | Fixed |
Description
Rope Sling, Material Polyester, Rope Diameter 3/4 in, Working Load Limit 3,780 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 10 ft, Product Type Rope Sling, Sleeve Material Nylon, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Green, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Apex Mid Zip (AXWZ000 M 080)
- R&B FABRICATIONS Traffic Safety Vest with Window, Orange (003OR-WINDOW)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, Large (EWIMP0610)
- MAPA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N-730)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- A & I PRODUCTS Straps, Top, Leather 5.35" x9.3" x3.8" (A-B1AB0897001)
- A & I PRODUCTS FLIPLINE-WIRE CORE-5/8"X12' 17" x11" x2" (A-B1AB312)
- ARBO SPACE 11.7mm Aspen Climbing Line and Singing Tree Galaxy Rope Runner Bundle w/ Two Sewn Eye (ASWSTGRRW2SE200)
- CMI RP130 Heavy Duty Steel Steel Rigging Block Removeable Pin w/ Bushing (15162)
- A & I PRODUCTS CONNECTOR-LOCKING SNAP-ALUMINUM 3.1" x6.55" x1.9" (A-B1ABHW105)
- All Gear Tree Pole Climbers and Accessories