Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AGRCS12S-128
Zoro # G611508794
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Red
- Product Type Rope Sling
- Sling Adjustability Fixed
- Visual Indicators Color Coded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGRCS12S-128
- Zoro # G611508794
- UPC # 810110192058
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Maximum | 8 ft |
Rope Diameter | 1/2 in |
Details
Item | Rope Sling |
Material | Polyester |
Color | Red |
Product Type | Rope Sling |
Sling Adjustability | Fixed |
Visual Indicators | Color Coded |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Working Load Limit | 1,980 lb |
Sleeve Material | Nylon |
End Type | Eye |
Description
Rope Sling, Material Polyester, Rope Diameter 1/2 in, Working Load Limit 1,980 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 8 ft, Product Type Rope Sling, Sleeve Material Nylon, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Red, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Cold Protection Gloves, Nylon/WarmTex Lining, XL (2RA33)
- SELLSTROM Ratchet Faceshield Assm 6 IR Flip Window (S32161)
- BROTHER Pre Cut Label Stock Roll (BMSLT406CNT)
- CARHARTT Bib Overall, Dark Navy, 44in. x 30in. (101626-410 44 30)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ARBO SPACE 11.5mm Huracan Climbing BundleRope Runner + 200' Huracan 11.5mm + Rock Exotica RockO Carabiner (HWSTCRR200)
- ART SpiderJack 3 (39546)
- A & I PRODUCTS THROW LINE, FLING-IT HMPE, 1.8MMX1000' 5" x5" x4" (A-B192018L1000)
- ARBO SPACE 3/4in LPX Whoopie Sling 4'-16' (34LWS4-16)
- ARBO SPACE Jupiter Aramid/Polyester - 8mm x 30in Hitch Cord (8ASJ30)
- All Gear Tree Pole Climbers and Accessories