Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AGBRES91614
Zoro # G611508817
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- End Type Eye
- Working Load Limit 1,890 lb
- Sling Adjustability Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGBRES91614
- Zoro # G611508817
- UPC # 810110194847
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Rope Diameter | 5/8 in |
Sling Length - Maximum | 14 ft |
Details
Item | Rope Sling |
Material | Polyester |
Color | Yellow |
End Type | Eye |
Working Load Limit | 1,890 lb |
Sling Adjustability | Fixed |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Product Type | Rope Sling |
Sleeve Material | Nylon |
Visual Indicators | Color Coded |
Description
Rope Sling, Material Polyester, Rope Diameter 5/8 in, Working Load Limit 1,890 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 14 ft, Product Type Rope Sling, Sleeve Material Nylon, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Yellow, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Ball Chain Coupling, Gld, Yel Brs, PK25 (32025)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C)
- HONEYWELL Gloves, PR (44-4438BL/9L)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF507AF-BLK)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ARBO SPACE 11.5mm Huracan w/ Two Eye Splices - 24 Strand Climbing (ASH2HS120)
- KLEIN TOOLS Snap-On Gaff Guard (1972G)
- EASY PICKINS Fruit Harvester (EP-FH-1)
- ARBO SPACE 11.7mm Aspen Climbing Bundle Rope Runner + 150' Aspen 11.7mm (ASWNRR150)
- A & I PRODUCTS THROWLINE COMBO W/WEIGHT-14OZ 11.05" x8.9" x2.85" (A-B1AB1014C)
- All Gear Tree Pole Climbers and Accessories