Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AGBRES91610
Zoro # G111508829
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Sling Length - Maximum 10 ft
- Visual Indicators Color Coded
- Product Type Rope Sling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGBRES91610
- Zoro # G111508829
- UPC # 810110194823
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Maximum | 10 ft |
Rope Diameter | 5/8 in |
Details
Item | Rope Sling |
Material | Polyester |
Color | Yellow |
Visual Indicators | Color Coded |
Product Type | Rope Sling |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Working Load Limit | 1,890 lb |
Sleeve Material | Nylon |
End Type | Eye |
Sling Adjustability | Fixed |
Description
Rope Sling, Material Polyester, Rope Diameter 5/8 in, Working Load Limit 1,890 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 10 ft, Product Type Rope Sling, Sleeve Material Nylon, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Yellow, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- ACCUFORM Traffic Cone Top Warning Sign (FBC733)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (5JE24)
- CAT FOOTWEAR Size 10 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- NOTCH 24" Aluminum Friction Saver (NAFS-24)
- ARBO SPACE 3/4in LPX Dead Eye Ring Sling (34LDERS)
- ARBO SPACE 5/8in 30' Crane Sling (58ASCL30)
- NOTCH Gecko Carbon Fiber 2.0 Climbers Tree Gaffs (52142T)
- ARBO SPACE 3/4in LPX Whoopie Sling 4'-16' (34LWS4-16)
- All Gear Tree Pole Climbers and Accessories