Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AGBRES588
Zoro # G911508821
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Red
- Working Load Limit 2,430 lb
- Product Type Rope Sling
- Sleeve Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGBRES588
- Zoro # G911508821
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Maximum | 8 ft |
Rope Diameter | 5/8 in |
Details
Item | Rope Sling |
Material | Polyester |
Color | Red |
Working Load Limit | 2,430 lb |
Product Type | Rope Sling |
Sleeve Material | Nylon |
End Type | Eye |
Visual Indicators | Color Coded |
Sling Adjustability | Fixed |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Description
Rope Sling, Material Polyester, Rope Diameter 5/8 in, Working Load Limit 2,430 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 8 ft, Product Type Rope Sling, Sleeve Material Nylon, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Red, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Quilted Safety Jacket, 3XL, Black (S43221)
- SAFE HANDLER Child Reflective Safety Vest, X-large, Yellow(10-Pack) (BLSH-ES-XL-SV1Y-10)
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, M (805774-82)
- ZORO SELECT Interlocking Stencil, Letters, Brass, 1F045 (1F045)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- A & I PRODUCTS THROWLINE-BIGSHOT 7.25" x7.25" x48.8" (A-B1ABSET1027)
- NOTCH Gecko Carbon Fiber 2.0 Climbers Tree Gaffs (52142T)
- NOTCH EQUIPMENT Notch Acculine Throwline 1.75mm 180ft (NTL175 : NTL175-180)
- NOTCH EQUIPMENT Notch Throwline Folding Cube (32443)
- A & I PRODUCTS Flipline, New England Ropes, Hi-Vee Double-Braid, 1/2" x 8' 7.2" x10.6" x2.8" (A-B1ABFL08)
- All Gear Fall Protection