Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AGBRES5812CS
Zoro # G211508811
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Red
- Sling Length - Maximum 12 ft
- Product Type Rope Sling
- End Type Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGBRES5812CS
- Zoro # G211508811
- UPC # 810110194786
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Maximum | 12 ft |
Rope Diameter | 5/8 in |
Details
Item | Rope Sling |
Material | Polyester |
Color | Red |
Product Type | Rope Sling |
End Type | Eye |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Working Load Limit | 2,430 lb |
Visual Indicators | Color Coded |
Sleeve Material | Nylon |
Sling Adjustability | Fixed |
Description
Rope Sling, Material Polyester, Rope Diameter 5/8 in, Working Load Limit 2,430 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 12 ft, Product Type Rope Sling, Sleeve Material Nylon, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Red, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Covered Triple IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1166)
- KLEIN TOOLS Cowhide Leather Gloves, X-Large (60605)
- FALLTECH Full Body Harness, Vest Style, S/M (8143SM)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/Grn, PK10 (17926)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- A & I PRODUCTS FLIPLINE-16 STRAND-WIRE CORE-1/2"X12' 12.25" x11.8" x3.05" (A-B1AB1312)
- SUNBELT Strw-ISC, Rope Wrench, Wrench 5" x4" x2" (A-B1ABRP280A1)
- NOTCH EQUIPMENT Notch Gecko Steel Climbers W/Tree Gaffs (41150)
- ARBORTEC Cobra 55L Rope Bag Blue (CRB-BL-55L)
- SUNBELT PULLEY-PETZL-1/2"-ALUMINUM 4.1" x2.4" x1.8" (A-B1ABP05)
- All Gear Tree Pole Climbers and Accessories