Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AGBRES5810CS
Zoro # G411508802
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Red
- Sleeve Material Nylon
- Working Load Limit 2,430 lb
- Rope Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGBRES5810CS
- Zoro # G411508802
- UPC # 810110193703
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Rope Diameter | 5/8 in |
Sling Length - Maximum | 10 ft |
Details
Item | Rope Sling |
Material | Polyester |
Color | Red |
Sleeve Material | Nylon |
Working Load Limit | 2,430 lb |
Product Type | Rope Sling |
End Type | Eye |
Sling Adjustability | Fixed |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Visual Indicators | Color Coded |
Description
Rope Sling, Material Polyester, Rope Diameter 5/8 in, Working Load Limit 2,430 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 10 ft, Product Type Rope Sling, Sleeve Material Nylon, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Red, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY GSS Safety 8007 Quilted Jacket, Class 3, Lime/Black, 2XL (8007-2XL)
- BDG Grain Pearl Goatskin Driver, Size XS (20-1-1610-XS)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 6 (PAN3P/9180AP531-06)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- KLEIN TOOLS Snap-On Gaff Guard (1972G)
- KLEIN TOOLS Ankle Straps for Pole Climbers, 1-1/4-Inch Width (5301-23)
- A & I PRODUCTS CLIMBER-MANUAL-JEFF JEPSON-ENGLISH 8.3" x5.4" x0.5" (A-B1AB100)
- NOTCH 24" Aluminum Friction Saver (NAFS-24)
- SUNBELT ROPE BAG-BASIC COLLAPSIBLE-12"X14 14.15" x14.1" x2.58" (A-B1AB0807152)
- All Gear Fall Protection