Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AGBRCS91620
Zoro # G411508819
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Color Neon Green
- Sling Length - Maximum 20 ft
- Sling Adjustability Fixed
- Resistance Properties Abrasion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGBRCS91620
- Zoro # G411508819
- UPC # 810110192249
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Maximum | 20 ft |
Rope Diameter | 5/8 in |
Details
Item | Rope Sling |
Material | HMPE |
Color | Neon Green |
Sling Adjustability | Fixed |
Resistance Properties | Abrasion-Resistant |
Product Type | Rope Sling |
Working Load Limit | 3,870 lb |
Visual Indicators | Color Coded |
End Type | Eye |
Sleeve Material | Polyester |
Description
Rope Sling, Material HMPE, Rope Diameter 5/8 in, Working Load Limit 3,870 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 20 ft, Product Type Rope Sling, Sleeve Material Polyester, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Color Neon Green, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Indirect Vent Goggles EN166 (PW21)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469A79 (469A79)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5620D)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1127)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard Outside Mount Kit (40706)
- NOTCH EQUIPMENT Notch Portawrap Large Stainless Steel (POWLSS)
- A & I PRODUCTS CONNECTOR-TWIST CLEVIS-SCREW-STAINLESS 2.4" x2.85" x2.55" (A-B1ABK1612)
- ROPE LOGIC Eye & Eye Prusik Cord G-Spliced 8mm x 32in Ocean (35064)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- All Gear Tree Pole Climbers and Accessories