Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AGBRCS1220
Zoro # G711508793
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Color Purple
- Rope Diameter 1/2 in
- Sling Length - Maximum 20 ft
- Product Type Rope Sling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGBRCS1220
- Zoro # G711508793
- UPC # 810110192218
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Rope Diameter | 1/2 in |
Sling Length - Maximum | 20 ft |
Details
Item | Rope Sling |
Material | HMPE |
Color | Purple |
Product Type | Rope Sling |
End Type | Eye |
Visual Indicators | Color Coded |
Resistance Properties | Abrasion-Resistant |
Sleeve Material | Polyester |
Sling Adjustability | Fixed |
Working Load Limit | 3,510 lb |
Description
Rope Sling, Material HMPE, Rope Diameter 1/2 in, Working Load Limit 3,510 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 20 ft, Product Type Rope Sling, Sleeve Material Polyester, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Color Purple, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, A, 1-1/2 in. W x 3-1/2 in. H (1550-A)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, M (RH-GSWT-M)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (61WHR)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, XL, 1000 PK, Ivory (ILHD48100)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ARBO SPACE 3/4in LPX Dead Eye Sling 16' (34LDES16)
- SUNBELT Grigri Belay Device, Turquoise 9" x5" x2" (A-B1D14BT)
- WEAVER WLC-700 Formerly Cougar Rope Bridge Extra Wide Back Harness - Medium (COU-M)
- A & I PRODUCTS THROWLINE COMBO W/WEIGHT-14OZ 11.05" x8.9" x2.85" (A-B1AB1014C)
- WEAVER Deluxe Folding Throwline Cube for Equipment Organization and Storage (15161)
- All Gear Fall Protection