Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AG12SPSL3816
Zoro # G111508836
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Blue
- Sling Length - Maximum 16 ft
- End Type Eye
- Visual Indicators Color Coded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SPSL3816
- Zoro # G111508836
- UPC # 810110197121
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Maximum | 16 ft |
Rope Diameter | 1/2 in |
Details
Item | Rope Sling |
Material | Polyester |
Color | Blue |
End Type | Eye |
Visual Indicators | Color Coded |
Working Load Limit | 1,000 lb |
Sling Adjustability | Fixed |
Product Type | Rope Sling |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Description
Rope Sling, Material Polyester, Rope Diameter 1/2 in, Working Load Limit 1,000 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 16 ft, Product Type Rope Sling, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Blue, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3241)
- BRADY Notice Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (128912)
- SHURTAPE Floor Marking Tape, Yellow, 36 yd. L, PK24 (VP 410)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10208272)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- TEUFELBERGER treeMOTION Pro Saddle - Small (TMP-S)
- DMM Captain Throwing Hook Kit (20482)
- ARBO SPACE LOWERING RIGGING KIT (ASLRK)
- ARBO SPACE 1/2in LPX 1.5 Omni Block Loopie Sling 4' (12LOBLP4)
- CMI Micro Arborist Block (40922)
- All Gear Fall Protection