Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AG12SPRS384
Zoro # G711508823
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Blue
- Product Type Redirect Sling
- End Type Eye
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SPRS384
- Zoro # G711508823
- UPC # 810110194359
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Rope Diameter | 3/8 in |
Sling Length - Maximum | 4 ft |
Details
Item | Redirect Sling |
Material | Polyester |
Color | Blue |
Product Type | Redirect Sling |
End Type | Eye |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Visual Indicators | Color Coded |
Working Load Limit | 1,080 lb |
Sling Adjustability | Fixed |
Description
Redirect Sling, Material Polyester, Rope Diameter 3/8 in, Working Load Limit 1,080 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 4 ft, Product Type Redirect Sling, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Blue, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Designated Smoking Area Sign, M701RB (M701RB)
- XTRATUF Ins Boots, Size 11, 15" H, Brown, Plain, PR (22274G/11)
- CONDOR Tacky Mat, Blue, 36 x 45 In, PK4 (6GRC9)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 3XL (SVGZ2)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ARBO SPACE 5/8in Whoopie Sling (58WS3-7)
- REMINGTON Remington 6515316 15 Piece Corded Haircut & Beard Trimmer (6515316)
- NOTCH EQUIPMENT Notch Throw Weight 16oz (NTW-16)
- SUNBELT RIGGING-EYE & EYE SLING-NYLON-62 8" x8" x1" (A-B1ABSL62)
- KLEIN TOOLS Gaff Sharpening Kit for Pole, Tree Climbers (KG-2)
- All Gear Fall Protection