Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AG12SPES5816E1
Zoro # G211508798
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Working Load Limit 2,160 lb
- End Type Eye
- Product Type Rope Sling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SPES5816E1
- Zoro # G211508798
- UPC # 810110193178
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Maximum | 1 3/8 ft |
Rope Diameter | 5/8 in |
Details
Item | Rope Sling |
Material | Polyester |
Color | Yellow |
Working Load Limit | 2,160 lb |
End Type | Eye |
Product Type | Rope Sling |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Visual Indicators | Color Coded |
Sling Adjustability | Fixed |
Description
Rope Sling, Material Polyester, Rope Diameter 5/8 in, Working Load Limit 2,160 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 1 3/8 ft, Product Type Rope Sling, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Yellow, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB5710DT)
- ACCUFORM Spanish-Bilingual Diesel Fuel Only Sign, 10 in Height, 14 in Width, Plastic, Rectangle (151485)
- ANSELL Coat Apron, 51in. Lx64in. W, Blue (56-910)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK136)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- NOTCH EQUIPMENT Notch Throw Weight 8oz (NTW-8)
- NOTCH EQUIPMENT Notch Big Shot Trigger (50011)
- A & I PRODUCTS FLIPLINE-WIRE CORE-5/8"X12' 17" x11" x2" (A-B1AB312)
- A & I PRODUCTS THROWLINE BAG-4"X6"-150'-RED 8.25" x0.5" x7.75" (A-B1AB0807140)
- SUNBELT Pulley-ISC, Eiger, Small Double, Aluminum 4" x4" x2" (A-B1ABIRP030A)
- All Gear Tree Pole Climbers and Accessories