Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AG12SPES3416DLR
Zoro # G511508818
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Ring Size Included 1 1/8 in
- Sling Length - Maximum 16 ft
- End Type Low Friction Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SPES3416DLR
- Zoro # G511508818
- UPC # 810110193161
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Ring Size Included | 1 1/8 in |
Sling Length - Maximum | 16 ft |
Rope Diameter | 3/4 in |
Details
Item | Rope Sling |
Material | Polyester |
Color | Green |
End Type | Low Friction Ring |
Resistance Properties | Abrasion-Resistant |
Sling Adjustability | Fixed |
Visual Indicators | Color Coded |
Working Load Limit | 3,780 lb |
Product Type | Rope Sling |
Description
Rope Sling, Material Polyester, Rope Diameter 3/4 in, Working Load Limit 3,780 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 16 ft, Product Type Rope Sling, Sling Adjustability Fixed, End Type Low Friction Ring, Ring Size Included 1 1/8 in, Visual Indicators Color Coded, Coating Type Urethane, Color Green, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Backpack, PAPR System, TR Series, Black (TR-927)
- PORTWEST Classic Rain Jacket, XXL (US440)
- IRONWEAR Flame Resistant Full Body Harness with Kevlar & Nomex webbing and sewn-in thread | 310 Lbs Capacity (2175FR-LG-XL)
- JJ KELLER Labor Law Poster Kit, NJ, English, 43 In. W (100-NJ-K)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- A & I PRODUCTS THROW LINE, FLING-IT HMPE, 1.8MMX1000' 5" x5" x4" (A-B192018L1000)
- NOTCH Gecko Carbon Fiber 2.0 Climbers Tree Gaffs (52142T)
- NOTCH EQUIPMENT Lower Climber Straps With Split Ring 26in (15106)
- NOTCH EQUIPMENT Notch SafeBloc (36680)
- ARBO SPACE 11.7mm Aspen Climbing Line and Singing Tree Black Splash Rope Runner Bundle w/ Two Sewn Eye (ASWSTBRRW2SE150)
- All Gear Fall Protection