Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AG12SP78MGRR-60
Zoro # G511508832
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Product Type Ring to Ring Sling
- Sling Length - Maximum 5 ft
- Visual Indicators Color Coded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SP78MGRR-60
- Zoro # G511508832
- UPC # 810110192201
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Maximum | 5 ft |
Ring Size Included | 1 1/8 in, 1 1/2 in |
Rope Diameter | 7/8 in |
Details
Item | Ring to Ring Sling |
Material | Polyester |
Color | Green |
Product Type | Ring to Ring Sling |
Visual Indicators | Color Coded |
Working Load Limit | 5,760 lb |
Sling Adjustability | Fixed |
End Type | Low Friction Ring |
Resistance Properties | Abrasion-Resistant |
Description
Ring to Ring Sling, Material Polyester, Rope Diameter 7/8 in, Working Load Limit 5,760 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 5 ft, Product Type Ring to Ring Sling, Sling Adjustability Fixed, End Type Low Friction Ring, Ring Size Included 1 1/8 in, 1 1/2 in, Visual Indicators Color Coded, Coating Type Urethane, Color Green, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter Stamp Set, Heavy Duty, 1/2" (21201)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 2 gal. (27712)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV713FO (M))
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size M (7000-12PR)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- KLEIN TOOLS Strap for Pole, Tree Climbers 1 x 26-Inch (5301-19)
- A & I PRODUCTS THROWLINE BAG-4"X6"-150'-RED 8.25" x0.5" x7.75" (A-B1AB0807140)
- NOTCH Compact Dual Wedge (99378)
- CMI Micro Arborist Block (40922)
- NOTCH EQUIPMENT Notch Acculine Throwline 2.2mm 180ft (NTL22 : NTL22-180)
- All Gear Fall Protection