Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AG12SP58RR-40
Zoro # G911508814
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Rope Diameter 3/4 in
- Sling Length - Maximum 4 1/8 ft
- End Type Low Friction Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SP58RR-40
- Zoro # G911508814
- UPC # 810110192157
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Rope Diameter | 3/4 in |
Sling Length - Maximum | 4 1/8 ft |
Ring Size Included | 1 1/8 in, 1 1/2 in |
Details
Item | Ring to Ring Sling |
Material | Polyester |
Color | Green |
End Type | Low Friction Ring |
Sling Adjustability | Fixed |
Resistance Properties | Abrasion-Resistant |
Working Load Limit | 3,780 lb |
Visual Indicators | Color Coded |
Product Type | Ring to Ring Sling |
Description
Ring to Ring Sling, Material Polyester, Rope Diameter 3/4 in, Working Load Limit 3,780 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 4 1/8 ft, Product Type Ring to Ring Sling, Sling Adjustability Fixed, End Type Low Friction Ring, Ring Size Included 1 1/8 in, 1 1/2 in, Visual Indicators Color Coded, Coating Type Urethane, Color Green, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC DOVER Sentenel(TM) Head Cover, White, PK25 (S-4001-25)
- HY-KO 3In Black Vinyl Number 0, 10PK (A30410)
- ALL GEAR Lanyard, 12 ft., Blue/Black (AGDBC12AL12-2 IN 1-S)
- MILWAUKEE TOOL Hard Hat (48-73-1104)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- SUNBELT Strw-ISC, Rope Wrench, Wrench 5" x4" x2" (A-B1ABRP280A1)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard Outside Mount Kit (40706)
- A & I PRODUCTS THROWLINE-BIGSHOT 7.25" x7.25" x48.8" (A-B1ABSET1027)
- TEUFELBERGER treeMOTION Pro Saddle - Small (TMP-S)
- SUNBELT Arborist Display Rack 0" x0" x0" (A-B1ABRACK)
- All Gear Fall Protection