Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AG12SP58MRRR-40
Zoro # G111508799
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Red
- Ring Size Included 1 1/8 in, 1 1/2 in
- Visual Indicators Color Coded
- Sling Adjustability Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SP58MRRR-40
- Zoro # G111508799
- UPC # 810110192188
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Ring Size Included | 1 1/8 in, 1 1/2 in |
Rope Diameter | 5/8 in |
Sling Length - Maximum | 3 3/8 ft |
Details
Item | Ring to Ring Sling |
Material | Polyester |
Color | Red |
Visual Indicators | Color Coded |
Sling Adjustability | Fixed |
Product Type | Ring to Ring Sling |
Resistance Properties | Abrasion-Resistant |
End Type | Low Friction Ring |
Working Load Limit | 2,880 lb |
Description
Ring to Ring Sling, Material Polyester, Rope Diameter 5/8 in, Working Load Limit 2,880 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 3 3/8 ft, Product Type Ring to Ring Sling, Sling Adjustability Fixed, End Type Low Friction Ring, Ring Size Included 1 1/8 in, 1 1/2 in, Visual Indicators Color Coded, Coating Type Urethane, Color Red, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, S, PR (11-3285-60-S)
- SAFEWAZE PRO+ FULL BODY HARNESS: 1D, QC CHEST, (FS-FLEX280-FD-2X)
- NOTRAX 75 ft. L x PVC Closed Cell Foam, 1/2" Thick (508R3675YB)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERN8)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- SUNBELT PULLEY-PETZL-1 1/2"-ALUMINUM 5.3" x3.3" x2" (A-B1ABP50)
- ARBO SPACE Adjustable Friction Saver W/Notch Wear Safe Aluminum Rings (ASAFR)
- NOTCH Wear Safe Aluminum Friction Ring Large, 48mm x 74mm (58320)
- NOTCH Acculine Throw Line (NTL22-180)
- NOTCH EQUIPMENT Notch Throw Weight 16oz (NTW-16)
- All Gear Fall Protection