Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AG12SP34RR-50
Zoro # G311508797
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Ring Size Included 1 1/8 in, 1 1/2 in
- Product Type Ring to Ring Sling
- Resistance Properties Abrasion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SP34RR-50
- Zoro # G311508797
- UPC # 810110192164
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Ring Size Included | 1 1/8 in, 1 1/2 in |
Rope Diameter | 5/8 in |
Sling Length - Maximum | 3 3/8 ft |
Details
Item | Ring to Ring Sling |
Material | Polyester |
Color | Yellow |
Product Type | Ring to Ring Sling |
Resistance Properties | Abrasion-Resistant |
Visual Indicators | Color Coded |
Working Load Limit | 2,880 lb |
End Type | Low Friction Ring |
Sling Adjustability | Fixed |
Description
Ring to Ring Sling, Material Polyester, Rope Diameter 5/8 in, Working Load Limit 2,880 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 3 3/8 ft, Product Type Ring to Ring Sling, Sling Adjustability Fixed, End Type Low Friction Ring, Ring Size Included 1 1/8 in, 1 1/2 in, Visual Indicators Color Coded, Coating Type Urethane, Color Yellow, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Trad. Tie Bar, 5/16in. x 2in., Gold (4007G)
- PORTWEST Classic Rain Jacket, Med (US440)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Large (GL2504)
- OBERON TCG12™ Series Arc Flash Face Shield & Hard Cap (21AGR12AF-C+500)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- SUNBELT Rigging Block-ISC, 3/4", Large 12.5" x7.5" x4.5" (A-B1ABRP057A1)
- A & I PRODUCTS THROWLINE BAG-7"X9"-200'-BLUE 9" x10" x3" (A-B1AB0897142)
- KLEIN TOOLS WireSpanner Plus™ Telescopic Pole (SRS56036)
- A & I PRODUCTS THROWLINE COMBO W/WEIGHT-16OZ 2.3" x20.8" x1.05" (A-B1AB1016C)
- A & I PRODUCTS CONNECTOR-TWIST CLEVIS-SCREW-STAINLESS 1.85" x2.2" x1.3" (A-B1ABK1610)
- All Gear Fall Protection