Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AG12SP34MORR-50
Zoro # G511508801
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Orange
- Product Type Ring to Ring Sling
- End Type Low Friction Ring
- Resistance Properties Abrasion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SP34MORR-50
- Zoro # G511508801
- UPC # 810110192195
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Maximum | 4 1/8 ft |
Rope Diameter | 3/4 in |
Ring Size Included | 1 1/8 in, 1 1/2 in |
Details
Item | Ring to Ring Sling |
Material | Polyester |
Color | Orange |
Product Type | Ring to Ring Sling |
End Type | Low Friction Ring |
Resistance Properties | Abrasion-Resistant |
Sling Adjustability | Fixed |
Visual Indicators | Color Coded |
Working Load Limit | 3,780 lb |
Description
Ring to Ring Sling, Material Polyester, Rope Diameter 3/4 in, Working Load Limit 3,780 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 4 1/8 ft, Product Type Ring to Ring Sling, Sling Adjustability Fixed, End Type Low Friction Ring, Ring Size Included 1 1/8 in, 1 1/2 in, Visual Indicators Color Coded, Coating Type Urethane, Color Orange, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1" wide x 60yd Lavender Labeling Tape (T-100-Lavendar)
- 3M Anti-Slip Tape, 2inx60ft, Yellow (630)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9412KM)
- HY-KO No Parking Fire Lane Sign 12" x 18" (A11059)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- SUNBELT RIGGING-EYE & EYE SLING-NYLON-40 8" x8" x1" (A-B1ABSL40)
- KLEIN TOOLS Ankle Straps for Pole Climbers, 1-1/4-Inch Width (5301-23)
- NOTCH 450 Rope Bag (99383)
- ARBORTEC Cobra 65L Rope Bag Lime (CRB-LM-65L)
- SUNBELT Figure 8-ISC, 35Kn, Aluminum, Polished 13" x8" x1" (A-B1ABRP100A)
- All Gear Tree Pole Climbers and Accessories