Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AG12SP12RR-30
Zoro # G311508810
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Red
- Working Load Limit 1,980 lb
- Sling Adjustability Fixed
- Resistance Properties Abrasion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SP12RR-30
- Zoro # G311508810
- UPC # 810110190870
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Ring Size Included | 3/4 in, 1 1/8 in |
Rope Diameter | 1/2 in |
Sling Length - Maximum | 2 1/2 ft |
Details
Item | Ring to Ring Sling |
Material | Polyester |
Color | Red |
Working Load Limit | 1,980 lb |
Sling Adjustability | Fixed |
Resistance Properties | Abrasion-Resistant |
Visual Indicators | Color Coded |
End Type | Low Friction Ring |
Product Type | Ring to Ring Sling |
Description
Ring to Ring Sling, Material Polyester, Rope Diameter 1/2 in, Working Load Limit 1,980 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 2 1/2 ft, Product Type Ring to Ring Sling, Sling Adjustability Fixed, End Type Low Friction Ring, Ring Size Included 3/4 in, 1 1/8 in, Visual Indicators Color Coded, Coating Type Urethane, Color Red, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (9356XL)
- NMC Forklift Safety Poster (PST111)
- NOTRAX Antifatigue Mat, Black/Yellow, 6 ft. L x 2 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415S0026BY)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ARBO SPACE 11.5mm Huracan Climbing BundleRope Runner + 200' Huracan 11.5mm + Rock Exotica RockO Carabiner (HWSTCRR200)
- A & I PRODUCTS CLIMB ROPE, GRIPFLEX-16, 1/2"X 150' 1 EYE 18" x8" x2" (A-B151127L150S)
- ARBO SPACE Hitch Climber Pulley Kit #1 (HCPK1)
- SUNBELT Ring-Ali Ring, Small, Aluminum 6" x4" x1" (A-B1ABRIN0010)
- A & I PRODUCTS CLIMBER-WEAVER-PADS-XL 9"X12 9.5" x13" x1.5" (A-B1AB0897157)
- All Gear Tree Pole Climbers and Accessories