Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AG12SP12MBRR-30
Zoro # G711508816
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Blue
- Resistance Properties Abrasion-Resistant
- Product Type Ring to Ring Sling
- End Type Low Friction Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SP12MBRR-30
- Zoro # G711508816
- UPC # 810110192171
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Ring Size Included | 3/4 in, 1 1/8 in |
Sling Length - Maximum | 2 1/2 ft |
Rope Diameter | 1/2 in |
Details
Item | Ring to Ring Sling |
Material | Polyester |
Color | Blue |
Resistance Properties | Abrasion-Resistant |
Product Type | Ring to Ring Sling |
End Type | Low Friction Ring |
Visual Indicators | None |
Sling Adjustability | Fixed |
Working Load Limit | 1,980 lb |
Description
Ring to Ring Sling, Material Polyester, Rope Diameter 1/2 in, Working Load Limit 1,980 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 2 1/2 ft, Product Type Ring to Ring Sling, Sling Adjustability Fixed, End Type Low Friction Ring, Ring Size Included 3/4 in, 1 1/8 in, Visual Indicators None, Coating Type Urethane, Color Blue, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-GY)
- ANSELL Cut Resistant Glove, Knitted, Size 9, PR (11-645)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86427)
- EDWARDS SIGNALING Threaded Footing, Polycarbonate, Gray (270THF)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- SUNBELT ASCENDER, ISC STRYDER, RIGHT FOOT 7" x2" x13" (A-B1ABRP227A1)
- ARBO SPACE 11.7mm Aspen Climbing Line and Singing Tree Black Splash Rope Runner Bundle w/ Sewn Eye (ASWSTBRRWSE150)
- ARBO SPACE Jupiter Aramid/Polyester - 8mm x 30in Hitch Cord (8ASJ30)
- EASY PICKINS Fruit Harvester (EP-FH-1)
- A & I PRODUCTS THROWLINE BAG-4"X6"-150'-RED 8.25" x0.5" x7.75" (A-B1AB0807140)
- All Gear Fall Protection