Shop All Ratchet Tie Downs
All Gear
Rigging Ring, Sling Yellow
Mfr # AG12STVP384
Zoro # G8735776
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4ft
- Material polyester-technora/vectran
- Color orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12STVP384
- Zoro # G8735776
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 4ft |
Details
Item | prusik |
Material | polyester-technora/vectran |
Color | orange |
Description
Rigging Ring,Sling Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 38 Upright Frame for 48L Adjustable Panel Truck, 2PK (585235)
- ZORO SELECT Rigid Plate Caster, Phenolic, 4 in., 450 lb (1UKW5)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-15)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE68)
- ALL GEAR Rig Sling, Multi Color, Green/Black/Yellow (AGSRS12S-7810MG)
- ALL GEAR Rigging Ring, Sling Yellow (AG12SPRS585)
- ALL GEAR Splicing Kit, 5 Fids, SS (PSPLICINGKIT)
- ALL GEAR Rigging Ring, Sling Green (AG12SPRS346)
- ALL GEAR Twisted Handline, 3 Strand, 1/2" x 600ft (AGPD12600)
- ALL GEAR Rigging Ring, Sling Red (AG12SPRS125)
- TIE 4 SAFE 2" x 10' Auto Transport Tie Down w/ J Hooks WLL: 3,333 lbs, PK8 (RT51-510-W5-8)
- All Gear Tie Downs