Shop All Ratchet Tie Downs
All Gear
Rigging Ring, Sling Yellow
Mfr # AG12SPRS585
Zoro # G8735855
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5ft
- Working Load Limit 2,880lbs
- Material Polyester
- Color yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All Gear
- MFR # AG12SPRS585
- Zoro # G8735855
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 5ft |
Details
Item | redirect sling |
Working Load Limit | 2,880lbs |
Material | Polyester |
Color | yellow |
Description
Rigging Ring,Sling Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-P6-SB-001)
- ZORO SELECT Pallet Jack, Load Capacity 4400 lb. (55NR94)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- SAGINAW PRODUCTS Trolley Wheel Assembly, 300 lb. Capacity (51342)
- ALL GEAR Twisted Handline, 3 Strand, 1/2" x 600ft (AGPD12600)
- ALL GEAR Splicing Kit, 5 Fids, SS (PSPLICINGKIT)
- ALL GEAR Rigging Ring, Sling Green (AG12SPRS346)
- ALL GEAR Rigging Ring, Sling Red (AG12SPRS125)
- ALL GEAR Twisted Handline, 3 Strand, 3/8" x 600ft (AGPD38600)
- ALL GEAR Rig Sling, Multi Color, Green/Black/Yellow (AGSRS12S-7810MG)
- KEEPER TIEDOWN 15' ORG 500# 4PK (5506)
- All Gear Ratchet Tie Downs