Shop All Ratchet Tie Downs
All Gear
Rigging Ring, Sling Red
Mfr # AG12SPRS125
Zoro # G8735557
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5ft
- Material Polyester
- Color red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SPRS125
- Zoro # G8735557
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 5ft |
Details
Item | redirect sling |
Material | Polyester |
Color | red |
Description
Rigging Ring,Sling Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Machinery Mover, Manual, 1,320 lb. Cap, PK2 (13V408)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (D00258)
- DAYTON Slip Hook, Alloy Steel, G80,3000 lb. (1DNH7)
- AERO Aero Manufacturing T-128 Set Of 4 Heavy Duty Caster for Stainless Steel Worktables (T-128G)
- ALL GEAR Twisted Handline, 3 Strand, 1/2" x 600ft (AGPD12600)
- ALL GEAR Twisted Handline, 3 Strand, 3/8" x 600ft (AGPD38600)
- ALL GEAR Rig Sling, Multi Color, Blue/Green/Yellow (AGSRS12S-128MB)
- ALL GEAR Splicing Kit, 5 Fids, SS (PSPLICINGKIT)
- ALL GEAR Rigging Ring, Sling Green (AG12SPRS346)
- ALL GEAR Rig Sling, Multi Color, Green/Black/Yellow (AGSRS12S-7810MG)
- NITE IZE Tie-Down Strap, 6 ft. L, 1" W (CJWR6-09-R6)
- All Gear Tie Downs