Shop All Ratchet Tie Downs
All Gear
Rigging Ring, Sling Green
Mfr # AG12SPRS346
Zoro # G8735767
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4'-6'
- Material Polyester
- Color green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SPRS346
- Zoro # G8735767
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 4'-6' |
Details
Item | redirect sling |
Material | Polyester |
Color | green |
Description
Rigging Ring,Sling Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Zipwall Standard SelfAdhesive Zipper, PK2 (AZ2)
- ZORO SELECT Swivl Plat Castr, Polyolfin, 5 in., 800 lb. (1ULK9)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 10 in. W (3241514-TRD24)
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 275 lb. (IX0405205G)
- ALL GEAR Rig Sling, Multi Color, Blue/Green/Yellow (AGSRS12S-128MB)
- ALL GEAR Splicing Kit, 5 Fids, SS (PSPLICINGKIT)
- ALL GEAR Twisted Handline, 3 Strand, 3/8" x 600ft (AGPD38600)
- ALL GEAR Rig Sling, Multi Color, Green/Black/Yellow (AGSRS12S-7810MG)
- ALL GEAR Twisted Handline, 3 Strand, 1/2" x 600ft (AGPD12600)
- ALL GEAR Rigging Ring, Sling Yellow (AG12SPRS585)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 15 ft. (751587PKGRA)
- All Gear Ratchet Tie Downs