Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Ring
Mfr # AGTB16BR
Zoro # G411508840
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Lead, Nylon
- Color Red
- Includes 16 oz Throw Bag
- Weight 16 oz
- Product Type Throw Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGTB16BR
- Zoro # G411508840
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Compatible Rope Diameter | 1/16 in, 3/32 in, 1/8 in |
Overall Diameter | 1 3/4 in |
Overall Length | 4 3/8 in |
Overall Width | 1 5/8 in |
Details
Material | Lead, Nylon |
Color | Red |
Includes | 16 oz Throw Bag |
Weight | 16 oz |
Product Type | Throw Bag |
Compatible Manufacturer Model Number | AGTB16&DPTL25180, AGTB16&PTL18200, AGTB16&TL175180, AGTB16&TL22180 |
Compatible Rope Type | Fibrous Rope |
Description
Rigging Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-4X)
- BRADY Portable LockoutKit, Electrical/Valve, Blk (95552)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum (U7-1072-RA_14X10)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 11, 4E Width (500089BLK110)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- CMI RP130 Heavy Duty Steel Steel Rigging Block Removeable Pin w/ Bushing (15162)
- KLEIN TOOLS Climber Pads (8220)
- NOTCH EQUIPMENT Lower Climber Straps With Split Ring 26in (15106)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard Outside Mount Kit (40706)
- NOTCH EQUIPMENT Notch Gecko® Steel Climber Replacement Cuffs (pair) (52010)
- All Gear Tree Pole Climbers and Accessories