Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Ring
Mfr # AGTB14BG
Zoro # G011508837
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead, Nylon
- Color Green
- Includes 14 oz Throw Bag
- Weight 14 oz
- Compatible Rope Type Fibrous Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGTB14BG
- Zoro # G011508837
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Compatible Rope Diameter | 1/16 in, 3/32 in, 1/8 in |
Overall Width | 1 5/8 in |
Overall Diameter | 1 3/4 in |
Overall Length | 4 3/8 in |
Details
Material | Lead, Nylon |
Color | Green |
Includes | 14 oz Throw Bag |
Weight | 14 oz |
Compatible Rope Type | Fibrous Rope |
Product Type | Throw Bag |
Compatible Manufacturer Model Number | AGTB14&DPTL25180, AGTB14&PTL18200, AGTB14&TL175180, AGTB14&TL22180 |
Description
Rigging Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XS (45811)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- ESS Rplmt Lens, CDI MAX, Clear (740-0412)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- NOTCH EQUIPMENT Notch Rapid Rig (40418)
- NOTCH EQUIPMENT Notch Rigging Thimble # 1 (40465)
- ARBO SPACE Made DMM Thimble Prusik with 8mm Aramid/Polyester 16in (8ASTP16")
- PETZL Mechanical Prusik, Zigzag Plus (D022BA00)
- NOTCH EQUIPMENT NOTCH Locking Swivel Snap (16018)
- All Gear Fall Protection