Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Ring
Mfr # AGTB12BY
Zoro # G011508806
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Lead, Nylon
- Color Yellow
- Includes 12 oz Throw Bag
- Weight 12 oz
- Product Type Throw Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGTB12BY
- Zoro # G011508806
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Compatible Rope Diameter | 1/16 in, 3/32 in |
Overall Diameter | 1 3/4 in |
Overall Width | 1 5/8 in |
Overall Length | 4 3/8 in |
Details
Material | Lead, Nylon |
Color | Yellow |
Includes | 12 oz Throw Bag |
Weight | 12 oz |
Product Type | Throw Bag |
Compatible Rope Type | Fibrous Rope |
Compatible Manufacturer Model Number | AGTB12&DPTL175180, AGTB12&PTL18200, AGTB12&TL175180, AGTB12&TL22180 |
Description
Rigging Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Pipe Leak Diverter, Yellow, 1 lb. (TLS190)
- 212 PERFORMANCE Insulated Leather Work Glove, Fleece-lined, Waterproof, 2XL (TLDWP-0812)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, M, 50 Pack (62762)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- 3M DBI-SALA First Man Up Pole (2104524)
- ARBO SPACE 11.5mm Huracan Climbing BundleRope Runner + 200' Huracan 11.5mm + Rock Exotica RockO Carabiner (HWSTCRR200)
- ARBO SPACE 5/8in Whoopie Sling (58WS3-7)
- MAYHEW SMALL U NOTCH TRIM TOOL (MY13260)
- NOTCH EQUIPMENT Notch Throw Weight 10oz (NTW-10)
- All Gear Tree Pole Climbers and Accessories