Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Ring
Mfr # AGTB10BO
Zoro # G111508805
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead, Nylon
- Color Orange
- Includes 10 oz Throw Bag
- Weight 10 oz
- Compatible Rope Diameter 1/16 in, 3/32 in, 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGTB10BO
- Zoro # G111508805
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Compatible Rope Diameter | 1/16 in, 3/32 in, 1/8 in |
Overall Width | 1 5/8 in |
Overall Length | 4 3/8 in |
Overall Diameter | 1 3/4 in |
Details
Material | Lead, Nylon |
Color | Orange |
Includes | 10 oz Throw Bag |
Weight | 10 oz |
Product Type | Throw Bag |
Compatible Manufacturer Model Number | AGTB10&DPTL25180, AGTB10&PTL18200, AGTB10&TL175180, AGTB10&TL22180 |
Compatible Rope Type | Fibrous Rope |
Description
Rigging Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Blank Sign, 18" W, 18" H, No Text, Recycled Aluminum, White (T1-6280-EG_18x18)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP402)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Visitors Must Report To The Office (NS-Visitors Must Report To The Office)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, 2XL/3XL (8251HDZBK)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ARBO SPACE Fiddle Block Tree Pulling Kit 50ft (ASFBRK50)
- DMM Large Impact Rigging Block (33785)
- A & I PRODUCTS CLIMBER-MANUAL-JEFF JEPSON-ENGLISH 8.3" x5.4" x0.5" (A-B1AB100)
- ARBO SPACE 11.5mm Huracan Climbing Line and Singing Tree Galaxy Rope Runner Bundle w/ Two Sewn Eye (HWSTGRRW2SE200)
- SUNBELT PULLEY-PETZL-1/2"-ALUMINUM 4.1" x2.4" x1.8" (A-B1ABP05)
- All Gear Tree Pole Climbers and Accessories