Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Ring
Mfr # AGLFR2
Zoro # G211508804
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aircraft Aluminum
- Color Blue
- Overall Width 2 in
- Compatible Manufacturer Model Number AG12SP1RR60BB, AG12SP1RR60DHBB, AG12SP34RR50BB, AG12SP34RR50DHBB, AG12SP78MGRR60BB, AG12SP78MGRR60DHBB, AG12SPRS16BB, AG12SPRS346BB, AG12SPRS786MGBB, AGSRS12S-110BB, AGSRS12S-3410BB, AGSRS12S-3410DHBB, AGSRS12S-7810MGBB, AGSRS12S-7810MGDHBB
- Product Type Low Friction Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGLFR2
- Zoro # G211508804
- UPC # 810110191983
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Overall Width | 2 in |
Compatible Sling Width | 1 in |
Overall Length | 5 in |
Details
Item | Ring |
Material | Aircraft Aluminum |
Color | Blue |
Compatible Manufacturer Model Number | AG12SP1RR60BB, AG12SP1RR60DHBB, AG12SP34RR50BB, AG12SP34RR50DHBB, AG12SP78MGRR60BB, AG12SP78MGRR60DHBB, AG12SPRS16BB, AG12SPRS346BB, AG12SPRS786MGBB, AGSRS12S-110BB, AGSRS12S-3410BB, AGSRS12S-3410DHBB, AGSRS12S-7810MGBB, AGSRS12S-7810MGDHBB |
Product Type | Low Friction Ring |
Compatible Sling Type | Web Slings, Redirect Slings, Ring to Ring Slings, Rope Slings, Soft Rig Slings, Whoopie Slings |
Description
Low Friction Ring, Compatible Sling Type Web Slings, Redirect Slings, Ring to Ring Slings, Rope Slings, Soft Rig Slings, Whoopie Slings, Compatible Sling Width 1 in, Overall Length 5 in, Overall Width 2 in, Material Aircraft Aluminum, Color Blue
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING The Viking Non-Safety Boots (VW29-6)
- LABELMASTER Flammable Liquid Label, UN1210, PK500, HSN3400ET (HSN3400ET)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL3X001200)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ARBO SPACE Hitch Climber Pulley Kit #2- 8mm (8HCPK2)
- ARBO SPACE 11.7mm Aspen Climbing Line and Singing Tree Galaxy Rope Runner Bundle w/ Two Sewn Eye (ASWSTGRRW2SE200)
- KLEIN TOOLS Tree and Pole Climbers with 1-9/16-Inch Gaffs (1986AR)
- NOTCH EQUIPMENT Notch Triple Thimble (40484)
- NOTCH EQUIPMENT Notch Aluminum Locking Rope Snap Red (ALRS : ALRS-RD)
- All Gear Fall Protection