Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Ring
Mfr # AG12SPWS1236
Zoro # G611508824
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Red
- End Type Eye
- Sling Length - Minimum 3 ft
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SPWS1236
- Zoro # G611508824
- UPC # 810110192423
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Minimum | 3 ft |
Sling Length - Maximum | 6 ft |
Rope Diameter | 1/2 in |
Details
Item | Whoopie Sling |
Material | Polyester |
Color | Red |
End Type | Eye |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Product Type | Whoopie Sling |
Sling Adjustability | Adjustable |
Visual Indicators | Color Coded |
Working Load Limit | 1,485 lb |
Description
Rigging Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY Gateway Safety 280318171 Old Glory Camo & Clear Conqueror Safety Glasses (280318171)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50041)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18488)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FC0)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- NOTCH Gecko Carbon Fiber 2.0 Climbers Tree Gaffs (52142T)
- TEUFELBERGER treeMOTION Essential Sadddle - Small (TME-S)
- NOTCH 36" Steel Friction Saver (NSFS-36)
- KLEIN TOOLS Gaff Sharpening Kit for Pole, Tree Climbers (KG-2)
- ARBO SPACE 3/4in LPX Dead Eye Ring Sling (34LDERS)
- All Gear Tree Pole Climbers and Accessories