Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Ring
Mfr # AG12SPLS34-3-9
Zoro # G611508800
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Visual Indicators Color Coded
- Sling Adjustability Adjustable
- End Type Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SPLS34-3-9
- Zoro # G611508800
- UPC # 810110194380
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Minimum | 3 ft |
Sling Length - Maximum | 9 ft |
Rope Diameter | 3/4 in |
Details
Item | Rope Sling |
Material | Polyester |
Color | Green |
Visual Indicators | Color Coded |
Sling Adjustability | Adjustable |
End Type | Eye |
Resistance Properties | Abrasion-Resistant |
Product Type | Rope Sling |
Working Load Limit | 4,252 lb |
Description
Rigging Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB122SBU2X002500)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- BRADY Number Tag, Brass, Series CWS 426-450, PK25 (87137)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- MAKITA Chain Saw Extension Handle, For LXCU01 (196469-5)
- NOTCH EQUIPMENT Notch Big Shot Trigger (50011)
- NOTCH EQUIPMENT Notch SafeBloc (36680)
- KLEIN TOOLS Ankle Straps for Pole Climbers, 1-1/4-Inch Width (5301-23)
- WEAVER Deluxe Folding Throwline Cube for Equipment Organization and Storage (15161)
- All Gear Fall Protection