Shop All Ropes
All Gear
Rigging Line Rope, 600 ft. L, 5/8" dia., Rd
Mfr # AG3STP58R
Zoro # G2063341
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/8 in
- Rope Material Polyester
- Rope Strand Count 3
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 5/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 5/8 in |
Length (In.) | 7200 in |
Diameter | 5/8 in |
Overall Length | 600 ft |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 9,350 lbf, Working Load Limit 935 lb, Rope Construction Twisted, Diameter 5/8 in, Overall Length 600 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 1.7 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A3E10B4W4C1P6)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 5/16", 3/4T WLL (1018393)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 4 piece (DBE-10-4)
- ZORO SELECT Plate Caster, 500 lb. Ld Rating, Rigid (P22R-UA060R-14)
- ALL GEAR Climbing Rope, PES, 3/4 In. dia., 150 ft. L (AG12SP34150RW)
- ALL GEAR Climbing Line, Blue/Black, 32 Strand (AGKMC716150BB)
- ALL GEAR Climbing Rope, PES, 7/16 In. dia., 600 ft L (AG24SP716600RO)
- ALL GEAR Climbing Line, White/Black, 32 Strand (AGKMC716200BW)
- ALL GEAR Dielectric Rope, PO, 1/2 In. dia., 600 ft L (AG12SDE12)
- ALL GEAR Bull Rope, PES/Nylon, 1/2 In. dia., 150ft L (AGBR12150)
- T.W. EVANS CORDAGE CO .5 in. x 600 ft. Grade Number 1 Manila Rope (24-004)
- All Gear Chains, Ropes & Cables