Shop All Tree Pole Climbers and Accessories
All Gear
Quick Connect Soft Shackle
Mfr # AGQC388
Zoro # G411508796
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Neon Yellow
- Number of Strands 12
- Cord Material HMPE
- Cord Diameter 3/8 in
- Product Type Winch Line Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGQC388
- Zoro # G411508796
- UPC # 810110195592
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Cord Diameter | 3/8 in |
Cord Length | 8 in |
Details
Item | Winch Line Soft Shackle |
Color | Neon Yellow |
Number of Strands | 12 |
Cord Material | HMPE |
Product Type | Winch Line Extension |
Maximum Load Capacity | 19,000 lb |
Cord Type | Rope |
Compatible Series | Swift Winch Line |
Compatible Load Capacity | 19,000 lb |
Operation | Pulling |
Description
Winch Line Soft Shackle, Cord Diameter 3/8 in, Cord Length 8 in, Color Neon Yellow, Maximum Load Capacity 19,000 lb, Compatible Load Capacity 19,000 lb, Compatible Series Swift Winch Line, Cord Type Rope, Cord Material HMPE, Number of Strands 12, Includes Not Applicable, Operation Pulling, Product Type Winch Line Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Blue (1246032)
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZOM-M/L)
- ZORO SELECT Bottle Carrier, Black, Nylon Coating (6GMR0)
- GVS-RPB RPB Z-Z Link (16-010-21)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- NOTCH EQUIPMENT Notch Speedline Snaphook (41413)
- ARBO SPACE 11.7mm Aspen Climbing Bundle Rope Runner + 150' Aspen 11.7mm (ASWNRR150)
- DMM Large Impact Rigging Block (33785)
- KLEIN TOOLS Hydra-Cool™ Climber Pads (2214)
- A & I PRODUCTS Straps, Top, Leather 5.35" x9.3" x3.8" (A-B1AB0897001)
- All Gear Tree Pole Climbers and Accessories