Shop All Lanyards and Lifelines
All Gear
lanyard, 12ft, red/black
Mfr # AGEZ24SP71612-ASH-RB
Zoro # G8735819
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polyester/nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGEZ24SP71612-ASH-RB
- Zoro # G8735819
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 12ft |
Details
Material | polyester/nylon |
Color | red/black |
Item | lanyard |
Description
Arborist Lanyard,Red/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5321E)
- ULTRATECH Drain Seal, 36 In. L, 500 mil (2160)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, XL (LUX-TJRE-YXL)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 090)
- ALL GEAR Adjustable Lanyard, 4 ft., Neon Orange (AGDBC12AL-4-8)
- ALL GEAR Lanyard, 8 ft., Blue/Black (AGDBC12AL8-2 IN 1-S)
- ALL GEAR Lanyard, 12 ft., Blue/Black (AGDBC12AL12-2 IN 1-S)
- SUPER ANCHOR SAFETY 30ft Maxima 5/8" 3-Strand Lifeline w/Snaphook +No. 4015-V ValueGrab. Retail Box (4085-30V)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV04)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (216WLS-Z7/6FTYL)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- All Gear Fall Protection