Shop All Sling Accessories
All Gear
Husky-12 Adjustable Polyester Transforme
Mfr # AGTS38-24-72B
Zoro # G3012715
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color blue
- Material Polyester
- Working Load Limit 960lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGTS38-24-72B
- Zoro # G3012715
- Country of Origin United States
- Category Sling Accessories
Details
Item | transformer slinng |
Color | blue |
Material | Polyester |
Working Load Limit | 960lb |
Description
Graphite Compression Packing-1/2 W x In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF, Axle Shape: Hex (KG25 AB1)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH526P)
- ZORO SELECT Parking Curb, 72 In, Yellow, Polyethylene (1790Y)
- VESTIL Plastic Bollard Post Cover, 7.13 x 52" (BPC-7)
- KONG USA Futura Hand, Left (87600FY4SKK)
- LIFT-ALL Wear Pad Flat Quick Sleeve Pukka, 3Inx1ft (3FQSPX1)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- LIFT-ALL Wear Pad, 4 In X 12 In, Yellow (4FQSNX1)
- EDGE DEFENDER Wear Pad, 4 in. W x 3 ft., Nylon, Yellow (ED4X36IN)
- KONG USA Futura Hand, Right (87600NN4DKK)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- All Gear Sling Accessories