Shop All Winch Cables
All Gear
Double Braid Polyester Rope
Mfr # AGDBP118100
Zoro # G611494776
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100 ft
- Color Orange
- Resistance Properties Abrasion Resistant
- Number of Strands 12
- Product Type Winch Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGDBP118100
- Zoro # G611494776
- Country of Origin United States
- Category Winch Cables
Dimensions
Cord Length | 100 ft |
Cord Diameter | 1 1/8 in |
Details
Item | Winch Line |
Color | Orange |
Resistance Properties | Abrasion Resistant |
Number of Strands | 12 |
Product Type | Winch Line |
Maximum Load Capacity | 47,970 lb |
Operation | Lifting, Pulling |
Cord Material | Polyester |
Description
Winch Line, Cord Diameter 1 1/8 in, Cord Length 100 ft, Color Orange, Maximum Load Capacity 47,970 lb, Cord Material Polyester, Number of Strands 12, Operation Lifting, Pulling, Product Type Winch Line, Resistance Properties Abrasion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Wire Rope Clip, Electro-Galvanized (T7670459)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 3/4" Rise x 41-1/2" Wide x 6-1/2" Depth (MRAEZ0050)
- PEERLESS Chain, 200 ft., 5400 lb., Zinc Plated (5031434)
- ZORO SELECT Rgd Plate Caster, Nylon, 4 in., 330 lb., A (B-POW 100KF)
- ALL GEAR Winch Line Ext, Synthtic, 5/16 In x 100 ft (AG12SS516100Ex)
- ALL GEAR Winch Line, Synthetic, 5/16 In. x 100 ft. (AG12SS516100)
- ALL GEAR Winch Line Ext, Synthetic, 3/8 In x 100 ft (AG12SS38100Ex)
- ALL GEAR Winch Line, Synthetic, 3/8 In. x 100 ft. (AG12SS38100)
- DAYTON Winch Cable, GS, 3/16 In. x 75 ft. (1DLJ5)
- STARKE Replacement Wire Rope, 10.2 mm, 25Ft. (SBD-10WR-25)
- DAYTON Winch Cable, GS, 7/32 In. x 25 ft. (1DLJ6)
- All Gear Winch Cables