Shop All Ropes
All Gear
Dielectric Rope, PO, 3/8 In. dia., 600 ft L
Mfr # AG12SDE38
Zoro # G7070086
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Polyolefin
- Rope Strand Count 12
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 3/8 in |
Length (In.) | 7200 in |
Diameter | 3/8 in |
Overall Length | 600 ft |
Description
Dielectric Rope, Breaking Strength 3,500 lbf, Working Load Limit 700 lb, Rope Construction Hollow Braid, Diameter 3/8 in, Overall Length 600 ft, Core Material Polyolefin, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Weight 17 lb, Color Green/Orange, Resistance Properties Rot/Mildew-Resistant, Standards ANSI Z359-07, ASTM 1701-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-S-NYN-FBL-1/2)
- CROSBY Shackle, 7/16" Body Sz, Galvanized (1019212)
- VESTIL Alum Truck Dockboard, 20,000 lb., 84x54 (BTA-20008454)
- SMITTYBILT SNATCH BLOCK - 18,000 LB. RATING (2744)
- ALL GEAR Rigging Line Rope, 600 ft. L, 5/8" dia., Rd (AG3STP58R)
- ALL GEAR Throw Line, PPL, 1/8 In. dia., 1000 ft. L (AGPTL181000)
- ALL GEAR Throw Line, PPL, 1/8 In. dia., 200 ft. L (AGPTL18200)
- ALL GEAR Rope, PPL, Braided, 1/4 In. dia., 1000 ft. L (AGHBPP141000)
- ALL GEAR Strand Braided Pol 11.8mm 24 (AG24SP118200GOB)
- ALL GEAR Dielectric Rope, PO, 5/8 In. dia., 600 ft L (AG12SDE58)
- ZORO SELECT Rope, 1/4 in. x 1000 ft., Braided (20TL63)
- All Gear Chains, Ropes & Cables